Motion
52300
Crayon - Color: White, Package Quantity: 12 Per Box
MI ITEM #03112389
MFR #52300
List Price$1.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crayon - Color: White, Package Quantity: 12 Per Box
MI ITEM #03112389
MFR #52300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.06/each for your price

Overview

Mfr description
X52300 DIX CRYN LUMBER WHT 12 BX

Specifications

  • Color
    White
  • Overall Length
    4-1/2 in
  • Overall Diameter
    1/2 in
  • Package Quantity
    12 Per Box
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text