Motion
MN1400

DURACELL
MN1400

Duracell Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
Mi Item #03113124
MFR #MN1400
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
MN1400

Duracell Standard Battery - C, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
Mi Item #03113124
MFR #MN1400

Mfr description
DURMN1400 COPPERTOP ALKALINE BATTERY,
  • Get dependable, long-lasting power from CopperTop batteries
  • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs
  • Plus, they're guaranteed fresh for 7 years
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • Battery Size
    C
  • Standard Battery Pack Size
    12

Details

  • Battery Capacity
    7.8 Ah
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Get dependable, long-lasting power from CopperTop batteries • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs • Plus, they're guaranteed fresh for 7 years
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable
  • Series
    Coppertop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)