Motion
MN1604

DURACELL
MN1604

Duracell Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
Mi Item #03113126
MFR #MN1604
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
MN1604

Duracell Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
Mi Item #03113126
MFR #MN1604

Mfr description
DURMN1604BKD COPPERTOP ALKALINE
  • Get dependable, long-lasting power from CopperTop batteries
  • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs
  • Plus, they're guaranteed fresh for 7 years
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Battery Size
    9V
  • Height
    0.3833333333333333
  • Standard Battery Pack Size
    12
  • Width
    0.3666666666666667

Details

  • Battery Capacity
    0.58 Ah
  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Features & Benefits
    • Get dependable, long-lasting power from CopperTop batteries• These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs• Plus, they're guaranteed fresh for 7 years
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable
  • Series
    Coppertop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)