Motion
MN908
Duracell Lantern Battery - 6V, Chemistry: Alkaline, 6 Volt, Package Qty: 1
MI ITEM #03113128
MFR #MN908
Your Price$14.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duracell Lantern Battery - 6V, Chemistry: Alkaline, 6 Volt, Package Qty: 1
MI ITEM #03113128
MFR #MN908

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$14.32/each(List $19.39)

Overview

Mfr description
DURMN908 SPRING TOP LANTERN BATTERY,
  • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs
  • Plus, they're guaranteed fresh for 7 years: Get dependable, long-lasting power from CopperTop batteries

Specifications

  • Battery Type
    Lantern Battery
  • Battery Size
    6V
  • Battery Chemistry
    Alkaline
  • Package Quantity
    1
  • Battery Voltage
    6
  • Height
    103.2 mm, 3.3
  • Standard Battery Pack Size
    1
  • Width
    9.1, 68.2 mm
  • Battery Capacity
    13000 mAh
  • Dimensions
    68.2 x 68.2 x 103.2
  • Features & Benefits
    • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs• Plus, they're guaranteed fresh for 7 years: Get dependable, long-lasting power from CopperTop batteries
  • Iec Code
    4LR25X
  • Rechargeable Or Disposable
    Disposable
  • Series
    Coppertop
  • Terminal Type
    Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text