Motion
PX28AB

DURACELL
PX28AB

Photo Battery - PX28A, Chemistry: Lithium, 6 Volt
MI ITEM #03113140
MFR #PX28AB
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
PX28AB

Photo Battery - PX28A, Chemistry: Lithium, 6 Volt
MI ITEM #03113140
MFR #PX28AB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
DURPX28ABPK 28A MEDICAL ALKALINE BATTERY

Specifications

  • Battery Type
    Photo Battery
  • Battery Size
    PX28A
  • Battery Chemistry
    Lithium
  • Battery Voltage
    6
  • Application
    Camera, Dog Collar
  • Height
    0.91 in
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    14 °F
  • Overall Height
    0.96 in
  • Shelf Life
    10 yr.
  • Standard Battery Pack Size
    1
  • Standards Met
    ANSI
  • Battery Capacity
    112 mAh
  • Voltage
    6 V
  • Diameter
    0.49 in
  • Dimensions
    13 Dia. x 25
  • Iec Code
    LR1406
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text