Motion
FG452500 BEIG

Rubbermaid
FG452500 BEIG

Heavy-Duty Ergo Handle Utility Cart - 25-7/8 in Wide, 33.3 in High, Beige
MI ITEM #03114141
MFR #FG452500 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG452500 BEIG

Heavy-Duty Ergo Handle Utility Cart - 25-7/8 in Wide, 33.3 in High, Beige
MI ITEM #03114141
MFR #FG452500 BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG452500BEIG MD HD FLATSHELF UTILTIY
  • Won't rust, dent, chip, or peel
  • Rounded corners protect walls and furniture
  • Easy-access bottom shelf
  • 5" non-marking casters
  • Easy-access bottom shelf

Specifications

  • Width
    25-7/8 in
  • Height
    33.3 in
  • Color
    Beige
  • Product Types
    Cleaning Cart
  • Length
    43-7/8 in
  • Number Of Cart Shelves
    3
  • Cart Frame Material
    Polypropylene
  • Number Of Cart Casters
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text