Motion
M61224CA

LINK-BELT
M61224CA

M61224CA Link-Belt 1200 Series High Capacity Outer Ring
MI ITEM #03114900
MFR #M61224CA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M61224CA

M61224CA Link-Belt 1200 Series High Capacity Outer Ring
MI ITEM #03114900
MFR #M61224CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M1314DAH OUTER RG M1314DAH
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD

Specifications

  • Bore Diameter
    190.95 mm
  • Outside Diameter
    215.0000 mm
  • Bearing Material
    Steel
  • Overall Width
    40 mm
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327706487
  • Precision Rating
    RBEC-1
  • Series
    Series 1200 Narrow Width-Light-High Capacity
  • Weight
    3.906 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text