Motion
MR7309

LINK-BELT
MR7309

OR&RA Cylindrical Roller Bearing, single row - 45 mm ID, 31 mm Width
Mi Item #03114902
MFR #MR7309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR7309

OR&RA Cylindrical Roller Bearing, single row - 45 mm ID, 31 mm Width
Mi Item #03114902
MFR #MR7309

Mfr description
MR7309 INNER RG MR7309-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Width  
    31 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)