Motion
FT15
Tee Pipe Fitting - Iron Material, 1-1/2 in Pipe Size
MI ITEM #03115264
MFR #FT15
Your Price$23.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee Pipe Fitting - Iron Material, 1-1/2 in Pipe Size
MI ITEM #03115264
MFR #FT15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.30/each(List $31.16)

Overview

Mfr description
FT15 1-1/2"MALLEABLE IRON TEE

Specifications

  • Fitting Type
    Tee
  • Material
    Iron
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text