Motion
10-58075
Flexogen 10 Series Garden Hose - 5/8 in ID, 75 ft Long
MI ITEM #03115563
MFR #10-58075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexogen 10 Series Garden Hose - 5/8 in ID, 75 ft Long
MI ITEM #03115563
MFR #10-58075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Segment Length
    75 ft
  • Nominal Hose Inner Diameter
    5/8 in

Overview

Mfr description
1058075 5/8X75' FLEXOGEN HOSE
  • 8-ply construction with 500 psi burst strength
  • Double tire cord reinforced for strength
  • Lightweight, coils and handles easily
  • Flow Guard Plus™ protective collar resists kinks at faucet
  • Built-in washer for tight sealing
  • Kink-resistant
  • Polished surface resists abrasions, stains and mildew

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought