Motion
B1012
Tarp - Polyethylene, 10 ft Long, 12 ft Wide
MI ITEM #03116017
MFR #B1012
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tarp - Polyethylene, 10 ft Long, 12 ft Wide
MI ITEM #03116017
MFR #B1012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.80/each

Specifications

Dimensions

  • Length
    10 ft
  • Width
    12 ft

Details

  • Material
    Polyethylene

Overview

Mfr description
B1012 10X12' BLUE POLY TARP
  • Water- and tear-resistant
  • Rope reinforced hems and grommets approximately three feet apart
  • Good temporary economical cover
  • Color: Blue
  • Thickness: Four mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought