Motion
B2030
Tarp - Polyethylene, 20 ft Long, 30 ft Wide
MI ITEM #03116030
MFR #B2030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tarp - Polyethylene, 20 ft Long, 30 ft Wide
MI ITEM #03116030
MFR #B2030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2030 20'X30'-LT.WGHT POLY TARP
  • Water- and tear-resistant
  • Rope reinforced hems and grommets approximately three feet apart
  • Good temporary economical cover
  • Color: Blue
  • Thickness: Four mil

Specifications

  • Material
    Polyethylene
  • Length
    20 ft
  • Width
    30 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought