Motion
B0608
Light Duty Tarp - Polyethylene, 8 ft Long, 6 ft Wide, Blue Color
MI ITEM #03116035
MFR #B0608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Duty Tarp - Polyethylene, 8 ft Long, 6 ft Wide, Blue Color
MI ITEM #03116035
MFR #B0608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B0608 6'X8' BLUE PLY TARP
  • Blue.
  • Approx. 4 mil thick. 3.5 oz/yd².
  • Water and tear resistant.
  • Rope reinforced hems and grommets approximately 3 ft apart.
  • Good temporary economical cover.
  • Please Note: tarpaulins may actually finish 3-5% less in size for cut-sized.

Specifications

  • Material
    Polyethylene
  • Length
    8 ft
  • Width
    6 ft
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought