Motion
B0810
Tarp - Polyethylene, 8 ft Long, 10 ft Wide
Mi Item #03116036
MFR #B0810
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tarp - Polyethylene, 8 ft Long, 10 ft Wide
Mi Item #03116036
MFR #B0810

Mfr description
B0810 8'X10' BLUE POLY TARP
  • Water- and tear-resistant
  • Rope reinforced hems and grommets approximately three feet apart
  • Good temporary economical cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Length
    17.81, 8 ft
  • Width
    13.73, 10 ft

Details

  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)