Motion
80221

MARKAL
80221

PNTSTK ORIG B YEL/B YEL
Mi Item #03117037
MFR #80221
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80221

PNTSTK ORIG B YEL/B YEL
Mi Item #03117037
MFR #80221

Mfr description
80221 B-YELLOW PAINTSTIK MARKAL
  • Real paint for long-lasting, highly visible marks
  • Superior marking on rough, rusty, or dirty surfaces
  • Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.75 in
  • Overall Diameter
    11/16 in
  • Overall Length
    4-3/4 in
  • Weight
    0.095 lbs
  • Width
    0.75 in

Details

  • Color
    Yellow
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +150 °F
  • Min Marking Temperature
    -50 °F
  • Package Quantity
    144
  • UPC_NO
    048615802213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)