Motion
84621
MI ITEM #03117039
MFR #84621
Your Price$10.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03117039
MFR #84621

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$10.74/each(List $22.66)

Overview

Mfr description
84621 BALL PAINT MARKER 2 OZ YEL
  • Pocket-sized liquid paint marker, ideal for rough surface marking with durable squeeze bottle and wear-resistant metal tip
  • Paint formula dries within five minutes and is safe for use on almost any surface
  • Marks are weather-, water- and fade-resistant
  • Marking range: -50°F to 150°F (-46°C to 66°C)

Specifications

  • Color
    Yellow
  • Tip Size
    Fine
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Harmonization Code
    9608990000
  • UPC_NO
    048615846217
  • Weight
    0.19 lbs
  • Width
    1.5 in
  • Length
    1.5 in
  • Height
    3.875 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought