Motion
082423

MARKAL
082423

Markal® WS-3/8 Paintstik® Paint Marker - Black, Pocket Clip Not Included
Mi Item #03117040
MFR #082423
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
082423

Markal® WS-3/8 Paintstik® Paint Marker - Black, Pocket Clip Not Included
Mi Item #03117040
MFR #082423

Mfr description
82423 WS 3/8 BLK MARKER WATER SOLUABLE
  • Water soluble for easy removal before production or finishing
  • Smaller diameter for finer line marking
  • Ideal for temporary marking on non-porous surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Details

  • Color
    Black
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Glass | Painted Metals | Polished Aluminum | Cloth and Fabric (Textiles) | Rubber and Tires | Pipes and Tubes | Other Non-Porous Metals
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615824239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)