Motion
96222
DURA INK 25 RED
MI ITEM #03117050
MFR #96222
Your Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DURA INK 25 RED
MI ITEM #03117050
MFR #96222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.35/each(List $8.20)

Overview

Mfr description
96222 #25-REDFELT MARKER MARKEL
  • The versatile chisel tip can make both fine or broad marks for flexible marking needs
  • Smear- and water-resistant industrial ink allows for long-lasting marks
  • Heavy-duty metal barrel contains extra-large ink supply for longer marking life
  • Clip-cap stores easily in pockets and prevents rolling on surfaces
  • Xylene-free ink eliminates health concerns
  • Mark size: 1/8"" or 1/4"" (3 mm or 6 mm)

Specifications

  • Color
    Red
  • Tip Size
    3 mm, 6 mm
  • Waterproof
    Waterproof
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    48
  • UPC_NO
    048615962221
  • Weight
    0.055 lbs
  • Width
    5.625 in
  • Length
    1 in
  • Height
    1 in
  • Harmonization Code
    9608200000
  • Country of Origin
    IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought