Motion
16-224
Oil Base Spray Paint - Green, 16 oz Container Size, Oil, Exterior, Gloss Finish, Alkyd Enamel, 30 min Dry Time
MI ITEM #03118309
MFR #16-224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Green, 16 oz Container Size, Oil, Exterior, Gloss Finish, Alkyd Enamel, 30 min Dry Time
MI ITEM #03118309
MFR #16-224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
16-224 FARM&IMPLEMENT CASE GREEN

Specifications

  • Color Family
    Green
  • Color
    Green
  • Container Size
    16 oz
  • Base Type
    Oil
  • Exposure
    Exterior
  • Finish
    Gloss
  • Resin Type
    Alkyd Enamel
  • Dry Time
    30 min
  • Min Application Temperature
    50 °F
  • Max Application Temperature
    90 °F
  • Volatile Organic Compound Content
    496.5 g/L
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought