Motion
98-26
Spray Primer - Red Oxide, 12 oz Container, Flat Finish, Phenolic, 5 to 20 min Dry Time
Mi Item #03118321
MFR #98-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Primer - Red Oxide, 12 oz Container, Flat Finish, Phenolic, 5 to 20 min Dry Time
Mi Item #03118321
MFR #98-26

Mfr description
98-26 RED IRON PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    12 oz

Details

  • Color
    Red Oxide
  • Color Family
    Red
  • Direct To Metal
    Direct To Metal
  • Dry Time
    5 to 20 min
  • Finish
    Flat
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    12
  • Quick Drying
    Quick-Dry
  • Resin Type
    Phenolic
  • Surface
    Metal, Wood
  • Volatile Organic Compound Content
    576.9 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)