Motion
044916
Dykem® Paint Marker - Yellow, Medium Tip, Pocket Clip Included
Mi Item #03119465
MFR #044916
Price$14.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dykem® Paint Marker - Yellow, Medium Tip, Pocket Clip Included
Mi Item #03119465
MFR #044916

Mfr description
44916 MARKER 44 YELLOW HIGH PURITY
  • For marking on stainless steel or any surface where degradation, contamination or other adverse effects are a concern
  • Contain trace amounts of halogens, low melting metals and are low in chlorides
  • Precise formulations meet or exceed the specifications for GE Nuclear Energy, GE Aircraft Engines and the US Energy Research and Development Administration (nuclear grade)
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.53/each

Specifications

Dimensions

  • Tip Size
    Medium
  • Weight
    2 lbs

Details

  • Color
    Yellow
  • Dry Time
    25 - 35 sec
  • Flash Point
    89-108 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    High Purity
  • Series
    TEXPEN
  • Tip Material
    Felt
  • Tip Style
    Bullet
  • UPC_NO
    084353449167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)