Motion
CJ75/90B CI 2 1/2 5/8X5/16KW

LOVEJOY INC
CJ75/90B CI 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: 75, Curved Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03119504
MFR #CJ75/90B CI 2 1/2 5/8X5/16KW
Price$723.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ75/90B CI 2 1/2 5/8X5/16KW

Jaw Coupling Hub - Cplg Size: 75, Curved Jaw, 2.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #03119504
MFR #CJ75/90B CI 2 1/2 5/8X5/16KW

Mfr description
CJ75/90B-HUB-CI-2-1/2-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.53/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Overall Length
    8.2700 in, 210.06 mm
  • Coupling Size
    75
  • Coupling Size Code
    75
  • Hub End Diameter
    6.3000 in
  • Keyway Size
    0.6250 x 0.3125 in
  • Length Through Bore
    3.3500 in
  • Outside Diameter
    6.3000 in
  • Weight
    23.96 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    B
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144774996
  • Max Rpm
    3550 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ75/90B
  • Torque Capacity
    11320 in
  • Torque Rating (in-lb)
    22650 in-lbs
  • UPC_NO
    685144774996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)