Motion
903C
Lantern Battery - 7.5V, Chemistry: Zinc-Carbon, 7.5 Volt, Package Qty: 1
MI ITEM #03120687
MFR #903C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lantern Battery - 7.5V, Chemistry: Zinc-Carbon, 7.5 Volt, Package Qty: 1
MI ITEM #03120687
MFR #903C

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
903C (7.5V)BATTERY

Specifications

  • Battery Type
    Lantern Battery
  • Battery Size
    7.5V
  • Battery Chemistry
    Zinc-Carbon
  • Package Quantity
    1
  • Battery Voltage
    7.5
  • Standard Battery Pack Size
    4
  • Battery Capacity
    23000 mAh
  • Rechargeable Or Disposable
    Disposable
  • Terminal Type
    Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought