Motion
941C
Lantern Battery - 6V, Chemistry: Zinc-Carbon, 6 Volt, Package Qty: 1
MI ITEM #03120691
MFR #941C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lantern Battery - 6V, Chemistry: Zinc-Carbon, 6 Volt, Package Qty: 1
MI ITEM #03120691
MFR #941C

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
941C (6V)SPRING BATTERY
  • Built to exceed performance demands of industrial applications
  • Mercury-free
  • Guaranteed against leakage
  • Environmentally safe—meets EPA requirements for landfill disposal

Specifications

  • Battery Type
    Lantern Battery
  • Battery Size
    6V
  • Battery Chemistry
    Zinc-Carbon
  • Package Quantity
    1
  • Battery Voltage
    6
  • Height
    4.9
  • Standard Battery Pack Size
    1
  • Width
    8.3
  • Battery Capacity
    8400 mAh
  • Features & Benefits
    • Built to exceed performance demands of industrial applications• Mercury-free• Guaranteed against leakage• Environmentally safe—meets EPA requirements for landfill disposal
  • Iec Code
    4R25X
  • Rechargeable Or Disposable
    Disposable
  • Terminal Type
    Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text