Motion
922756406
BladeRunner® Blade Runner V-Belt - 5L Section, 0.6600 in Top Width, 60.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #03123549
MFR #922756406
Price$77.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® Blade Runner V-Belt - 5L Section, 0.6600 in Top Width, 60.750 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #03123549
MFR #922756406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.65/each

Specifications

Dimensions

  • Angle
    37 °
  • Outside Length
    60.750 in
  • Section Size
    5L
  • Top Width
    0.6600 in
  • Weight
    0.57 lbs

Details

  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Number Of Strands
    1
  • Series
    Blade Runner

Overview

Mfr description
6406BR BLADE RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought