Motion
85522595
FleetRunner® Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 56.51 in OAL, Standard Series
Mi Item #03123623
MFR #85522595
Price$138.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 56.51 in OAL, Standard Series
Mi Item #03123623
MFR #85522595

Mfr description
K120559
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.47/each

Specifications

Dimensions

  • Overall Length
    56.51 in
  • Section Size
    K
  • Top Width
    1.647 in
  • Weight
    0.62 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)