Motion
VK24
Schaefer Versa-Kool Deep Guard Circulation Fans - Ceiling Mount, Direct Drive, 1/2 hp, 1 ph, 115/230 V, 4.8/2.4 A, 24 in Diameter, 3 Blades
Mi Item #03123891
MFR #VK24
Price$677.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Versa-Kool Deep Guard Circulation Fans - Ceiling Mount, Direct Drive, 1/2 hp, 1 ph, 115/230 V, 4.8/2.4 A, 24 in Diameter, 3 Blades
Mi Item #03123891
MFR #VK24

Mfr description
VK24 24" VERSA-KOOL FAN W/ MOUNT
  • Reduce heat stress and improve air quality with SCHAEFER's uniquely designed circulation fans. Unrivaled in the market, these fans are engineered to produce greater air movement and superior cooling no matter the application.
  • You don't hear them. You don't see them. You only feel them!
  • Also known as Horizontal Air Flow (HAF) fans, these fans move air in a coherent horizontal pattern creating a gentle 'racetrack' air flow pattern needed in greenhouses to maximize heat distribution and humidity control by mixing the air, from ceiling to floor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.10/each

Specifications

Dimensions

  • Cord Length
    5 ft
  • Diameter
    24 in
  • Weight
    46 lbs

Details

  • Amperage
    4.8/2.4 A
  • Blade Material
    Aluminum
  • Guard Material
    Powder Coated Steel
  • Harmonization Code
    8414.59.6595
  • Horsepower
    1/2 hp
  • Housing Color
    White
  • Manufacturer Upc Number
    717490344520
  • Maximum Air Flow
    7860 cfm
  • Mount Type
    Ceiling
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1 ph
  • UPC_NO
    717490344520
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)