Motion
L095-3/4
Jaw Coupling Hub - 0.7500 in Bore
Mi Item #03130581
MFR #L095-3/4
Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 0.7500 in Bore
Mi Item #03130581
MFR #L095-3/4

Mfr description
L095X3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.95/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    2.1100 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)