Motion
M1310EB OR&RA

LINK-BELT
M1310EB OR&RA

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #03130791
MFR #M1310EB OR&RA
List Price$784.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1310EB OR&RA

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 27 mm Width, C0 Internal Clearance
MI ITEM #03130791
MFR #M1310EB OR&RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$784.72/each for your price

Overview

Mfr description
M1310EB OR&RA M1310EB

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +275 °F
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Polymer
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.03 mm
  • Series
    Medium
  • Weight
    2.01 lbs
  • Manufacturer Upc Number
    662327107017
  • UPC_NO
    662327107017
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought