Motion
M61928DAW933 OUTER RG

LINK-BELT
M61928DAW933 OUTER RG

M61928DAW933 OUTER RG M61928DA/W933
Mi Item #03130802
MFR #M61928DAW933 OUTER RG
Price$618.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M61928DAW933 OUTER RG

M61928DAW933 OUTER RG M61928DA/W933
Mi Item #03130802
MFR #M61928DAW933 OUTER RG

Mfr description
M61928DAW933 OUTER RG M61928DA/W933
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.95/each

Specifications

Dimensions

  • Bore Diameter
    104.94 mm
  • Outside Diameter
    115.0000 mm
  • Overall Width
    20 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.662 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327474089
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    Series 1000 Narrow Width-Extra Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)