1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MU1309GUM
Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #
03130822
MFR #
MU1309GUM
List Price
$362.72
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MU1309GUM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MU1309GUM
Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width
MI ITEM #
03130822
MFR #
MU1309GUM
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$362.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MU1309GUM BEARING MU1309GUM
Specifications
Bore Type
Straight
Bore Diameter
45 mm
Outside Diameter
100 mm
Overall Width
25 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data