Motion
MU5208X

LINK-BELT
MU5208X

Cylindrical Roller Bearing - Straight, 40 mm ID, 1.1874 in Width
Mi Item #03130824
MFR #MU5208X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5208X

Cylindrical Roller Bearing - Straight, 40 mm ID, 1.1874 in Width
Mi Item #03130824
MFR #MU5208X

Mfr description
MU5208X IR&RA MU5208X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Width  
    1.1874 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327058999
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327058999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)