Motion
ECR2032BP

ENERGIZER
ECR2032BP

Energizer Lithium Coin Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt
Mi Item #03132902
MFR #ECR2032BP
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
ECR2032BP

Energizer Lithium Coin Coin Cell Battery - 2032, Chemistry: Lithium, 3 Volt
Mi Item #03132902
MFR #ECR2032BP

Mfr description
ECR2032BP 3V LIT WATCH/ELECTRONIC BAT
  • Energizer 2032 Lithium Coin Battery with child resistant packaging
  • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games
  • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Battery Size
    2032
  • Diameter
    20 mm
  • Dimensions
    20 Dia. x 3.2
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.26 in

Details

  • Battery Capacity
    240 mAh
  • Battery Chemistry
    Lithium
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    3
  • Country of Origin
    JP
  • Features & Benefits
    • Energizer 2032 Lithium Coin Battery with child resistant packaging • Delivers long-lasting, dependable performance in specialty devices like heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games • Holds power for up to 10 years in storage, ensuring you have Lithium Coin Batteries ready when you need them • Replacement for: L14, DL2032, SB-T15, and 5004LC • These lithium batteries can withstand a wide temperature range, from -22º to 140º F
  • Iec Code
    CR2032
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)