1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
82232
Markal® SCAN-IT® PLUS Crayon for Grade Marking - Hard - Hex - Color: Watermelon Red, Package Quantity: 144
MI ITEM #
03136257
MFR #
82232
Price
$5.94
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Crayons
LA-CO IND INC, MARKAL 82232
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
82232
Markal® SCAN-IT® PLUS Crayon for Grade Marking - Hard - Hex - Color: Watermelon Red, Package Quantity: 144
MI ITEM #
03136257
MFR #
82232
Mfr description
82232 HARD WATERMLN RED CRAYON 1/2" HEX
Each batch is tested to meet the specifications for Lucidyne ColorScan® grade mark readers
Superior color separation for accurate grading compared to competitive crayons
Makes smear-resistant marks, reduces scanning errors
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.94
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
1/2 in
Overall Length
4-5/8 in
Details
Color
Watermelon Red
Max Marking Temperature
+100 °F
Min Marking Temperature
+70 °F
Package Quantity
144
UPC_NO
048615822327
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items