Motion
1906300

AMES CO.
1906300

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 24 in Head Width, 11 Tines
Mi Item #03137817
MFR #1906300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1906300

True Temper® Landscape Rake - Wood Handle Material, Straight Handle, 48 in Handle Length, 24 in Head Width, 11 Tines
Mi Item #03137817
MFR #1906300

Mfr description
1906300 RAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    48 in
  • Head Height
    2-1/2 in
  • Head Width
    24 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Head Material
    Polypropylene
  • Number Of Tines
    11
  • Type
    Landscape Rake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)