Motion
BF13 7/8

BOSTON GEAR
BF13 7/8

Jaw Coupling Hub - Cplg Size: BF13, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03140857
MFR #BF13 7/8
Price$72.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13 7/8

Jaw Coupling Hub - Cplg Size: BF13, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03140857
MFR #BF13 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.76/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    2.4375 in
  • Coupling Size Code
    BF13
  • Hub End Diameter
    1-5/8 in
  • Length Through Bore
    0.9375 in
  • Outside Diameter
    1.9688 in
  • Weight
    38.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3450 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    160 in
  • UPC_NO
    781711212660

Overview

Mfr description
BF13 7/8 HALF CPL 21266

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought