Motion
KIT353
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Battery Acid, 4 gal Absorbent Capacity per Kit
Mi Item #03141195
MFR #KIT353
Price$258.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, Application: Battery Acid, 4 gal Absorbent Capacity per Kit
Mi Item #03141195
MFR #KIT353

Mfr description
KIT 353 BATTERY ACID SPILL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.21/each

Specifications

Dimensions

  • Weight
    5.41 lbs

Details

  • Absorbent Capacity Per Kit
    4 gal (US)
  • Application
    Battery Acid
  • Color
    Silver
  • Container Material
    Foil
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Acids
  • Includes
    Pair Protective Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)