Motion
JNLW-.500-20

PCI
JNLW-.500-20

Hex Jam Nut & Lock Washer - 1/2-20 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #03142512
MFR #JNLW-.500-20
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.500-20

Hex Jam Nut & Lock Washer - 1/2-20 Thread Size, Steel Material, Zinc Plated Finish
Mi Item #03142512
MFR #JNLW-.500-20

Mfr description
JNLW-.500-20 NUT AND WASHER KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Thread Size
    1/2-20
  • Weight
    0.040 lbs

Details

  • Finish Coating
    Zinc Plated
  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946121943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)