Motion
3512
Paint Roller Cover - 1/2 in Nap Length, 9 in Roller Length
Mi Item #03142925
MFR #3512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - 1/2 in Nap Length, 9 in Roller Length
Mi Item #03142925
MFR #3512

Mfr description
9X1/2"POLYBLND ROLLER CVR PHENOLIC CORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nap Length
    1/2 in
  • Roller Length
    9 in

Details

  • Cover Material
    Phenolic Resin
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)