1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CCA Sales Inc
1010
Chip Brush - 1.0000 in, China Bristle, 1.5000 in Bristle Length
MI ITEM #
03142928
MFR #
1010
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
CCA Sales Inc 1010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCA Sales Inc
1010
Chip Brush - 1.0000 in, China Bristle, 1.5000 in Bristle Length
MI ITEM #
03142928
MFR #
1010
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bristle Length
1.5000 in
Brush Size
1.0000 in
Brush Thickness
5/16 in
Details
Brush Material
China Bristle
Package Quantity
36
Overview
Mfr description
86002(1")(1010) CHINA BRUSH (54000332)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought