Motion
3714
Paint Roller Cover - 1/4 in Nap Length, 7 in Roller Length
Mi Item #03142936
MFR #3714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - 1/4 in Nap Length, 7 in Roller Length
Mi Item #03142936
MFR #3714

Mfr description
3714 7"SHORT NAP ROLL COVER R2025-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nap Length
    1/4 in
  • Roller Length
    7 in

Details

  • Cover Material
    Mohair
  • Package Quantity
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)