Overview
Mfr description
1815 1-1/2 PAINT BRUSH 7035-1-1/2
Specifications
- Brush Size1-1/2 in
- Bristle Length1-3/4 in
- Brush MaterialPolyester
- Brush Thickness5/16 in
- Handle ColorYellow
- Handle MaterialPlastic
- Package Quantity36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data