Motion
1015
Chip Brush - 1.5000 in, China Bristle, 1.5000 in Bristle Length
Mi Item #03142947
MFR #1015
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1.5000 in, China Bristle, 1.5000 in Bristle Length
Mi Item #03142947
MFR #1015

Mfr description
1015 1-1/2 PAINT BRUSH 3015-1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Bristle Length
    1.5000 in
  • Brush Size
    1.5000 in
  • Brush Thickness
    5/16 in

Details

  • Brush Material
    China Bristle
  • Package Quantity
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)