Motion
4038P
Paint Roller Cover - 3/8 in Nap Length, 4 in Roller Length
MI ITEM #03142953
MFR #4038P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - 3/8 in Nap Length, 4 in Roller Length
MI ITEM #03142953
MFR #4038P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nap Length
    3/8 in
  • Roller Length
    4 in

Details

  • Package Quantity
    100

Overview

Mfr description
4038P 4" CIGAR ROLLER COVER CCA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought