Motion
1025
Chip Brush - 2-1/2 in, China Bristle, 1-1/2 in Bristle Length
MI ITEM #03142960
MFR #1025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2-1/2 in, China Bristle, 1-1/2 in Bristle Length
MI ITEM #03142960
MFR #1025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86005(2-1/2)(1025)CHINA BRS

Specifications

  • Brush Size
    2-1/2 in
  • Bristle Length
    1-1/2 in
  • Brush Material
    China Bristle
  • Brush Thickness
    3/8 in
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought