1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CCA Sales Inc
4014W
Paint Roller Cover - 1/2 in Nap Length, 4 in Roller Length
Mi Item #
03142961
MFR #
4014W
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Roller Covers and Frames
Paint Roller Covers
CCA Sales Inc 4014W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCA Sales Inc
4014W
Paint Roller Cover - 1/2 in Nap Length, 4 in Roller Length
Mi Item #
03142961
MFR #
4014W
Mfr description
4014W CIGAR PAINT ROLLER 4"
Cigar roller cover, white with yellow stripe
Bulk pack of 1,200
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nap Length
1/2 in
Roller Length
4 in
Details
Package Quantity
1200
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items