Motion
1810
Chip Brush - 1.0000 in, Polyester, 2.2500 in Bristle Length, Yellow Handle Color
MI ITEM #03142968
MFR #1810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1.0000 in, Polyester, 2.2500 in Bristle Length, Yellow Handle Color
MI ITEM #03142968
MFR #1810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1810 1" PAINT BRUSH 7035-1

Specifications

  • Brush Size
    1.0000 in
  • Bristle Length
    2.2500 in
  • Brush Material
    Polyester
  • Brush Thickness
    5/16 in
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Package Quantity
    36

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought