1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CCA Sales Inc
1820
Chip Brush - 2 in, Polyester, 1-3/4 in Bristle Length, Yellow Handle Color
MI ITEM #
03142969
MFR #
1820
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
CCA Sales Inc 1820
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCA Sales Inc
1820
Chip Brush - 2 in, Polyester, 1-3/4 in Bristle Length, Yellow Handle Color
MI ITEM #
03142969
MFR #
1820
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1820 2" PAINT BRUSH 7035-2
Specifications
Brush Size
2 in
Bristle Length
1-3/4 in
Brush Material
Polyester
Brush Thickness
3/8 in
Handle Color
Yellow
Handle Material
Plastic
Package Quantity
24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought