1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CCA Sales Inc
1030
Chip Brush - 3.0000 in, China Bristle, 1.5000 in Bristle Length
MI ITEM #
03142970
MFR #
1030
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
CCA Sales Inc 1030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCA Sales Inc
1030
Chip Brush - 3.0000 in, China Bristle, 1.5000 in Bristle Length
MI ITEM #
03142970
MFR #
1030
Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1030 3" PAINT BRUSH 3015-3
Specifications
Brush Size
3.0000 in
Bristle Length
1.5000 in
Brush Material
China Bristle
Brush Thickness
3/8 in
Package Quantity
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought