Motion
1840
Chip Brush - 4 in, Polyester, 2-1/2 in Bristle Length, Yellow Handle Color
MI ITEM #03142976
MFR #1840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, Polyester, 2-1/2 in Bristle Length, Yellow Handle Color
MI ITEM #03142976
MFR #1840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1840 4"PAINT BRUSH 7035-4

Specifications

  • Brush Size
    4 in
  • Bristle Length
    2-1/2 in
  • Brush Material
    Polyester
  • Brush Thickness
    11/16 in
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text